SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Set, 3/8" Dr, 11 pc

WESTWARD| Zoro #: G1118923| Mfr #: 4PRF8

$47.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Finish: black oxideSockets Included: Male: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8"; Female: 1/4, 9/32, 5/16, 11/32, 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118923 Mfr #: 4PRF8
Drive Size: 3/8"Finish: black oxide
Sockets Included: Male: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8"; Female: 1/4, 9/32, 5/16, 11/32, 3/8"Standards: ANSI B107.2-2002
Socket Type: 6 pt. std.Std. Socket Point Styles Included: 6
SAE or Metric: SAENumber of Pieces: 11
Item: Impact Socket SetDrive Type: square
Includes: Blow Molded CaseCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Std., SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Number of Pieces 11, Sockets Included Male: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8 In.; Female: 1/4, 9/32, 5/16, 11/32, 3/8 In., Finish Black Oxide, Standards ANSI B107.2-2002, Includes Blow Molded Case, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews