BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket Set, 3/8" Dr, 12 pc

WESTWARD| Zoro #: G0497445| Mfr #: 4PRA9

$31.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: squareNumber of Pieces: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497445 Mfr #: 4PRA9
Finish: black oxideDrive Type: square
Number of Pieces: 12Std. Socket Point Styles Included: 6
SAE or Metric: SAEDrive Size: 3/8"
Sockets Included: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"Socket Type: 6 pt. std.
Item: Impact Socket SetIncludes: Blow Molded Case
Standards: DIN 3121Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Std., SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Number of Pieces 12, Sockets Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 In., Finish Black Oxide, Standards DIN 3121, Includes Blow Molded Case, Impact Rated Yes

Reviews