Impact Socket Set, 3/8" Dr, 12 pc

WESTWARD| Zoro #: G0697566| Mfr #: 4PRF1

$150.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Finish: black oxideSockets Included: 5/16, 3/8, 7/16 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697566 Mfr #: 4PRF1
Drive Size: 3/8"Finish: black oxide
Sockets Included: 5/16, 3/8, 7/16 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"Standards: ANSI B107.2-2002
Socket Type: 6 pt. DeepDeep Socket Point Styles Included: 6
SAE or Metric: SAENumber of Pieces: 12
Item: Impact Socket SetDrive Type: square
Includes: Blow Molded Case, Universal SocketCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Deep, SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Number of Pieces 12, Sockets Included 5/16, 3/8, 7/16 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 In., Finish Black Oxide, Standards ANSI B107.2-2002, Includes Blow Molded Case, Universal Socket, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews