Impact Socket Set, 3/8" Dr, 13 pc

WESTWARD| Zoro #: G2301406| Mfr #: 4PRC1

$95.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-W-660A, ANSI B107.2
Socket Type: 6 pt. std.
Number of Pieces: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301406 Mfr #: 4PRC1
Standards: Federal Specification GGG-W-660A, ANSI B107.2Socket Type: 6 pt. std.
Number of Pieces: 13Drive Size: 3/8"
Drive Type: squareFinish: black oxide
Std. Socket Point Styles Included: 6Item: Impact Socket Set
Sockets Included: 7, 8, 9, 10, 11, 12, 13, 14, 15 16, 17, 18, 19mmIncludes: Blow Molded Case
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 Pt Std, SAE or Metric Metric, Drive Size 3/8 In., 6, Number of Pieces 13, Sockets Included 7, 8, 9, 10, 11, 12, 13, 14, 15 16, 17, 18, 19mm, Finish Black Oxide, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes Blow Molded Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews