KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Set, 3/8" Dr, 24 pc

WESTWARD| Zoro #: G1887006| Mfr #: 4PRF3

$118.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxide
SAE or Metric: SAE, Metric
Includes: 3" Extension Bar and Universal Joint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887006 Mfr #: 4PRF3
Finish: black oxideSAE or Metric: SAE, Metric
Includes: 3" Extension Bar and Universal JointSockets Included: SAE: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 ; Metric: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Item: Impact Socket SetStandards: ANSI B107.2-2002
Drive Size: 3/8"Socket Type: 6 pt. std.
Drive Type: squareStd. Socket Point Styles Included: 6
Number of Pieces: 24Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 Pt Std, SAE or Metric SAE, Metric, Drive Size 3/8 In., 6, Number of Pieces 24, Sockets Included SAE: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 ; Metric: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Finish Black Oxide, Standards ANSI B107.2-2002, Includes 3 In. Extension Bar and Universal Joint

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews