KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Universal Joint, 1/2 In. Dr, 2.5 In

WESTWARD| Zoro #: G1696466| Mfr #: 4PRC7

$9.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Impact Universal Joint
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696466 Mfr #: 4PRC7
SAE or Metric: SAEItem: Impact Universal Joint
Overall Length: 2-1/2"Finish: black oxide
Standards: ANSIDrive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Universal Joint, SAE, Drive Size 1/2 In., Finish Black Oxide, Overall Length 2-1/2 In., Standards ANSI, Impact Rated No

Reviews