THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Impact Universal Joint, 1/4 In. Dr, 1.5 In

WESTWARD| Zoro #: G1428944| Mfr #: 4PRE5

$18.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
SAE or Metric: SAE
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428944 Mfr #: 4PRE5
Finish: black oxideSAE or Metric: SAE
Standards: ANSIDrive Size: 1/4"
Overall Length: 1-1/2"Item: Impact Universal Joint
Country of Origin (subject to change): Taiwan

Description

Impact Universal Joint, SAE, Drive Size 1/4 In., Finish Black Oxide, Overall Length 1-1/2 In., Standards ANSI

Reviews