HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Indexable Pry Bar, 13 In

WESTWARD| Zoro #: G2169361| Mfr #: 4FPW2

$32.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3"
Item: Indexable Pry Bar
Features: High Leverage Gear, 8 Fixed Angles, Thumb Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169361 Mfr #: 4FPW2
Overall Width: 3"Item: Indexable Pry Bar
Features: High Leverage Gear, 8 Fixed Angles, Thumb KnobColor: Black
Overall Length: 13"Thickness: 1"
Material: Chrome Vanadium/Chrome MolybdenumTether Capable: Standard Tool (Accessory Needed for Tethering)
Pry Bar Sub-Category: Pry BarsCountry of Origin (subject to change): Taiwan, Province of China

Description

Pry Bars, Indexable Pry Bar, Overall Length 13 In., Overall Width 3 In., Standard Tool (Accessory Needed for Tethering), Thickness 1 In., Chrome Vanadium/Chrome Molybdenum, Black, Features High Leverage Gear, 8 Fixed Angles, Thumb Knob

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews