Indexable Pry Bar, 15 3/4 In

WESTWARD| Zoro #: G1142452| Mfr #: 4FPW3

$51.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142452 Mfr #: 4FPW3
Features: High Leverage Gear, 8 Fixed Angles, Thumb KnobTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Indexable Pry BarOverall Length: 15-3/4"
Overall Width: 3"Thickness: 1-1/4"
Material: Chrome Vanadium/Chrome MolybdenumColor: Black
Pry Bar Sub-Category: Pry BarsCountry of Origin (subject to change): Taiwan

Product Description

Pry Bars, Indexable Pry Bar, Overall Length 15-3/4 In., Overall Width 3 In., Standard Tool (Accessory Needed for Tethering), Thickness 1-1/4 In., Chrome Vanadium/Chrome Molybdenum, Black, Features High Leverage Gear, 8 Fixed Angles, Thumb Knob

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.