KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Indexable Pry Bar Set, 3 Pc

WESTWARD| Zoro #: G1380784| Mfr #: 4FPW4

$146.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: High Leverage Gear, 8 Fixed Angles, Thumb Knob
Overall Width: 3"
Overall Length: 9", 13", 15-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380784 Mfr #: 4FPW4
Features: High Leverage Gear, 8 Fixed Angles, Thumb KnobOverall Width: 3"
Overall Length: 9", 13", 15-3/4"Includes: 10, 13, and 15-3/4" Indexible Head Pry Bars
Number of Pieces: 3Material: Chrome Vanadium/Chrome Molybdenum
Item: Indexable Pry Bar SetCountry of Origin (subject to change): Taiwan, Province of China

Description

Indexable Pry Bar Set, 3 Pc, Overall Length 9, 13, 15 3/4 In, Overall Width 3 In, Thickness 1, 1, 1 1/4 In, Chrome Vanadium/Chrome Molybdenum Material, Color Black, High Leverage Gear, 8 Fixed Angles, Thumb Knob, Includes Nos. G2102755, G2169361, G1142452

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews