WESTWARD LED 16 Lumens Industrial Black Handheld Flashlight

WESTWARD| Zoro #: G2428562| Mfr #: 5RHT5

$9.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428562 Mfr #: 5RHT5
Beam Distance: 9mSafety Rated: Not Safety Rated
Water Penetration Rating: IPx4Body Dia.: 2.20"
Lumens: 16Flashlight Body Material: Rubber
Body Color: BlackSwitch Type: Push button
Lumens Range: 0 to 49Lamp Type: Led
Maximum Lumens Output: 16Lens Material: Polycarbonate
Flashlight Grouping Type: Handheld FlashlightBatteries Included: No
Number of Batteries: 2Flashlight Battery Size: D
Length: 7.50"Flashlight Beam Type: Fixed
Standards: CE, RoHsFlashlight Grade: Industrial
Run Time on High Setting: 70 hr.Item: Handheld Flashlight
Battery Burn Time: 70 hr.Lamp Life: 50, 000 hr.
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included No, Battery Burn Time 70 hr., Length 7.50 In., 16 Lumens, Lumens Range 0 to 49, 70 hr. Run Time on High Setting, Maximum Lumens Output 16, Lamp Life 50, 000 hr., Body Color Black, Flashlight Body Material Rubber, Body Dia. 2.20 In., Switch Type Push Button, Lens Material Polycarbonate, Safety Rated Not Safety Rated

Product Reviews

Save 15%. Sign up for Z-mail.