WESTWARD LED 70 Lumens Industrial Silver Flexlight

WESTWARD| Zoro #: G1707325| Mfr #: 4FZK2

$34.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707325 Mfr #: 4FZK2
Switch Type: Push ButtonLamp Type: LED
Batteries Included: YesIncludes: Flex Neck
Item: Inspection FlashlightBattery Burn Time: 12 hr.
Number of Batteries: 3Body Color: Silver
Lumens: 70Lamp Type: LED
Lamp Life: 35, 000 hr.Length: 6.50"
Switch Type: Push ButtonLumens Range: 50 to 99
Flashlight Body Material: AluminumFlashlight Grouping Type: Inspection Flashlight
Flashlight Battery Size: AAFlashlight Battery Type: Alkaline
Flashlight Grade: IndustrialMaximum Lumens Output: 70
Run Time on High Setting: 12 hr.Lens Material: Polycarbonate
Country of Origin (subject to change): Taiwan

Product Description

Whether you're camping outdoors or riding out a storm, be sure to keep the light going with this industrial inspection flashlight from Westward. This silver industrial inspection flashlight takes AA batteries and outputs 70 lumens. This inspection flashlight has a push button switch and the body is made of aluminum. The length is 6.50" long. It features a lumen range from 50 to 99. You'll get the most out of your inspection flashlight with 12 hours of run time on the highest setting. Enjoy long lasting light with a lamp life of 35,000 hours.

Product Reviews

Save 15%. Sign up for Z-mail.