DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Inner Tie Rod Socket Tool, 1 5/16 In

WESTWARD| Zoro #: G1764122| Mfr #: 2HLA4

$20.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Inner Tie Rod Socket Tool
Type: Hex
For Use With: 1/2" Driver Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764122 Mfr #: 2HLA4
Item: Inner Tie Rod Socket ToolType: Hex
For Use With: 1/2" Driver ToolApplication: Removes and Installs Inner Tie Rods without Removing the Steering Gear, Also Fits Ford Rear Drive and Most Chrysler Vehicles with Rack and Pinion Power Steering
Sockets Included: 1-5/16"Length: 15-3/4"
Material: carbon steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Inner Tie Rod Socket Tool, Hex, Length 15 3/4 In, Sockets Included 1 5/16 In, Removes and Installs Inner Tie Rods without Removing the Steering Gear, Also Fits Ford Rear Drive and Most Chrysler Vehicles with Rack and Pinion Power Steering, Material Carbon Steel, For Use With 1/2 In Driver Tool

Reviews