Ins Screwdriver, Phillips, #2x4 In, Round

WESTWARD| Zoro #: G1656654| Mfr #: 5UFW9

$16.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656654 Mfr #: 5UFW9
Shank Shape: RoundShank Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASTM F-1505
Item: Insulated ScrewdriverTip Size: #2
Shank Length: 4"Overall Length: 8-5/16"
Finish: Insulated with Black Phosphate TipFeatures: 1000V Rated
Tip Style Group: Crosspoint/PhillipsHandle Material: Acetate with Rubber Grip
Tip Style: PhillipsHandle Design: Cushion Grip
Country of Origin (subject to change): Taiwan

Product Description

Get the best variety of tools for your next project with this versatile insulated screwdriver from Westward. This phillips insulated screwdriver has acetate with rubber grip cushion grip handles. Its round shape and steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.