KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ins. Screwdriver Set, Slot/Phillips, 4 Pc

WESTWARD| Zoro #: G1653215| Mfr #: 1YXN4

$18.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Insulated Screwdriver Set
Includes: Keystone Slotted 1/8" x 3", 7/32" x 5", Phillips #1 x 3-3/16", #2 x 4", Blue Plastic Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653215 Mfr #: 1YXN4
Number of Pieces: 4Item: Insulated Screwdriver Set
Includes: Keystone Slotted 1/8" x 3", 7/32" x 5", Phillips #1 x 3-3/16", #2 x 4", Blue Plastic PouchHandle Design: Ergonomic
Finish: black oxideShank Material: steel
Handle Material: MulticomponentShank Shape: Round
Standards: ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver Sets, Insulated Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 1/8 In., 7/32 In., #1, #2, Handle Material Multicomponent, 3 In. to 5 In., Overall Length 5-1/8 In. to 9-1/2 In., Includes Keystone Slotted 1/8 In. x 3 In., 7/32 In. x 5 In., Phillips #1 x 3-3/16 In., #2 x 4 In., Blue Plastic Pouch, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated, Nonsparking No, Handle Design Ergonomic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews