Shop Alternate Products
This Product is Discontinued
Westward
Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (Discontinued)
Mfr # 5UFX6
Zoro # G0294192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/32", 1/8", 5/32", 7/32", 1/4", 5/16", #1, #2, #3
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip