BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ins. Screwdriver Set, Torx(R), 6 Pc

WESTWARD| Zoro #: G1764524| Mfr #: 1YXN7

$32.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Pieces: 6Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764524 Mfr #: 1YXN7
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Pieces: 6
Finish: black oxideItem: Insulated Screwdriver Set
Handle Design: ErgonomicShank Material: steel
Includes: Torx(R) T8 x 4", T9 x 4", T10 x 4", T15 x 5", T20 x 5", T25 x 5", Blue Plastic PouchStandards: ANSI
Handle Material: MulticomponentShank Shape: Round
Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver Sets, Insulated Screwdriver Set, Screwdriver Tip Style Star, Tip Style Group Security, Tip Size T8, T10, T15, T20, Handle Material Multicomponent, 4 In. to 5 In., Overall Length 8 In. to 9-1/2 In., Includes Torx(R) T8 x 4 In., T9 x 4 In., T10 x 4 In., T15 x 5 In., T20 x 5 In., T25 x 5 In., Blue Plastic Pouch, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated, Nonsparking No, Handle Design Ergonomic, Number of Pieces 6, Shank Shape Round, Shank Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews