Ins Screwdriver, Slotted, 1/4x5 In, Round

WESTWARD| Zoro #: G1320015| Mfr #: 5UFW4

$12.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320015 Mfr #: 5UFW4
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelStandards: ASTM F-1505
Item: Insulated ScrewdriverTip Size: 1/4"
Shank Length: 5"Overall Length: 8-3/4"
Finish: Insulated with Black Phosphate TipFeatures: 1000V Rated
Tip Style: Keystone SlottedHandle Design: Cushion Grip
Tip Style Group: SlottedHandle Material: Acetate with Rubber Grip
Country of Origin (subject to change): Taiwan

Product Description

While you're working on your next project, keep your options open with this insulated screwdriver by Westward.This keystone slotted insulated screwdriver has acetate with rubber grip cushion grip handles.Its round shape and steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.