PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Insert, Spark Plug, 14MM X 3/8 In

WESTWARD| Zoro #: G0618256| Mfr #: 1UBF3

$3.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): -Item: InsertMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618256 Mfr #: 1UBF3
Length (In.): -Item: Insert
Material: Carbon SteelNumber of Pieces: -
Socket Sizes (In.): 14mm x 3/8Application: These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only
For Use With: Ratchet or SpannerIncludes: -
Type: Spark PlugCountry of Origin (subject to change): Taiwan, Province of China

Description

Insert, Spark Plug, Length (In.) -, These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only, For Use With Ratchet Or Spanner, Material Carbon Steel, Number of Pieces -, Socket Sizes (In.) 14mm x 3/8, Includes -

Reviews