SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insert, Spark Plug, 14MM X 7/16", PK2

WESTWARD| Zoro #: G0850841| Mfr #: 1UBF5

$4.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Spark PlugItem: InsertMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850841 Mfr #: 1UBF5
Type: Spark PlugItem: Insert
Material: Carbon SteelApplication: These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only
For Use With: Ratchet or SpannerSocket Sizes (In.): 14mm x 7/16
Country of Origin (subject to change): Taiwan, Province of China

Description

Insert, Spark Plug, These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only, For Use With Ratchet Or Spanner, Material Carbon Steel, Socket Sizes 14MM X 7/16 In

Reviews