JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Inside Micrometer, 2-8 In, 0.001 Res

WESTWARD| Zoro #: G0431627| Mfr #: 5RCD0

$160.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431627 Mfr #: 5RCD0
Thimble: PlainSPC Output: NO
Item: Inside MicrometerSpindle Material: Hardened Steel
Anvil Material: Hardened SteelNumber of Gauges: 1
Resolution: 0.001"Rod Type: Tubular
Spindle: SteelRod Dia.: 0.200"
Lock Nut Type: SteelFeatures: Extension Rod Inside Micrometer
Includes: Wooden Storage BoxMovement of Screw: 2" to 2-1/2"
Number of Measuring Rods: 3Anvil: Flat
Country of Origin (subject to change): United States

Product Description

Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Movement of Screw 2 In. to 2-1/2 In., Number of Measuring Rods 3, Number of Gauges 1, Thimble Plain, SPC Output No, Anvil Flat, Spindle Steel, Lock Nut Type Steel, Rod Dia. 0.200 In., Anvil Material Hardened Steel, Spindle Material Hardened Steel, Features Extension Rod Inside Micrometer, Includes Wooden Storage Box

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.