SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inspection Mirror, 16 In L, Rectangular

WESTWARD| Zoro #: G1072477| Mfr #: 1VTZ8

$9.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 16Item: Inspection MirrorShape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072477 Mfr #: 1VTZ8
Length (In.): 16Item: Inspection Mirror
Shape: RectangularMirror Size (In.): 2-1/2 x 1-3/4
Country of Origin (subject to change): China

Description

Inspection MirrorMirror Size (In.) 2-1/2 x 1-3/4, RectangularLength (In.) 16

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews