KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inspection Mirror, 9 1/4 to 30 In L

WESTWARD| Zoro #: G0752753| Mfr #: 1VUA9

$32.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangular
Mirror Size (In.): 2 x 3
Item: Inspection Mirror
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752753 Mfr #: 1VUA9
Shape: RectangularMirror Size (In.): 2 x 3
Item: Inspection MirrorShaft Material: Stainless Steel
Material: Transparent Nylon PolymerSwivel Type: Double Ball Joint
Length (In.): 9-1/4 to 30Handle Type: ABS with Cushion Grip
Type: TelescopingCountry of Origin (subject to change): China

Description

Inspection Mirror, TelescopingMirror Size (In.) 2 x 3, Rectangular, Transparent Nylon Polymer, Handle Type ABS with Cushion Grip, Shaft Material Stainless Steel, Length (In.) 9-1/4 to 30, Swivel Type Double Ball Joint

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews