SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inspection Mirror Kit, Telescoping, 4 PC

WESTWARD| Zoro #: G1204131| Mfr #: 1VUB4

$40.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 6-3/8 to 27.025Item: Inspection Mirror KitShape: ROUND
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204131 Mfr #: 1VUB4
Length (In.): 6-3/8 to 27.025Item: Inspection Mirror Kit
Shape: ROUNDNumber of Pieces: 4
Mirror Size (In.): 1-1/2Includes: 26" Stainless Steel Telescoping Wand with Speed Chuck Assembly, 2-lb. Magnet Pick-Up, 1-1/2" Round Plastic Mirror, Mini Lite, 750 Series Versa Grip Handle, Batteries
Country of Origin (subject to change): China

Description

Inspection Mirror Kit, Number of Pieces 4, Length (In.) 6-3/8 to 27.025, Includes 26 In. Stainless Steel Telescoping Wand with Speed Chuck Assembly, 2-lb. Magnet Pick-Up, 1-1/2 In. Round Plastic Mirror, Mini Lite, 750 Series Versa Grip Handle, Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews