THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ins Screwdriver, Slotted, 5/32x4 In, Round

WESTWARD| Zoro #: G1662001| Mfr #: 5UFW3

$7.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Insulated with Black Phosphate Tip
Standards: ASTM F-1505
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662001 Mfr #: 5UFW3
Finish: Insulated with Black Phosphate TipStandards: ASTM F-1505
Shank Material: steelFeatures: 1000V Rated
Shank Shape: RoundItem: Insulated Screwdriver
Tip Style Group: SlottedShank Length: 4"
Handle Material: Acetate with Rubber GripOverall Length: 7-3/4"
Tip Style: Keystone SlottedTip Size: 5/32"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Cushion Grip
Country of Origin (subject to change): Taiwan

Description

Screwdrivers, Insulated Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Keystone Slotted, Tip Size 5/32 In., Handle Material Acetate with Rubber Grip, Shank Length 4 In., Overall Length 7-3/4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated Yes, No, Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Insulated with Black Phosphate Tip Finish, Features 1000V Rated, Standards ASTM F-1505

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews