KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Diagonal Cutters, 6-1/4 In.

WESTWARD| Zoro #: G0641067| Mfr #: 5UFV7

$23.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 15/16"
Wire Stripper: No
ESD Safe: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641067 Mfr #: 5UFV7
Jaw Width: 15/16"Wire Stripper: No
ESD Safe: NoOverall Length: 6-1/4"
Nose Type: OvalSpring Return: No
Cut: FlushNonsparking: No
Jaw Bend: 0 DegreesJaw Length: 39/64"
Max. Jaw Opening: 7/16"Voltage Rating: 1000V
Insulated / Uninsulated: InsulatedItem: Diagonal Cutters
Handle Type: ErgonomicHandle Color: Red/Yellow
Cutting Capacity/Material: 0.079 In Wire/1240MPAMaterial: steel
Standards: IEC 60900:2004Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Diagonal Cutters, Insulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 6-1/4 In., Jaw Length 39/64 In., Jaw Width 15/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material 0.079 In Wire/1240MPA, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Max. Jaw Opening 7/16 In., Material Steel, Handle Type Ergonomic, Handle Color Red/Yellow, Voltage Rating 1000V, Standards IEC 60900:2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews