KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Linemans Pliers, 6 In

WESTWARD| Zoro #: G1219967| Mfr #: 3WY48

$17.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Crimper: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219967 Mfr #: 3WY48
Wire Crimper: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Length: 1-3/8"Jaw Thickness: 13/64"
Spring Return: NoHandle Type: Ergonomic
Fish Tape Puller: NoOverall Length: 6"
Item: Insulated Linemans PlierMaterial: Chrome Vanadium Steel
High Leverage: NoJaw Width: 13/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

Insulated Linemans Plier, Overall Length 6 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 1-3/8 In., Jaw Width 13/16 In., Jaw Thickness 13/64 In., High Leverage No, Wire Crimper No, Fish Tape Puller No, Spring Return No, Material Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews