Insulated Linemans Pliers, 8 In

WESTWARD| Zoro #: G1588806| Mfr #: 3WY51

$40.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588806 Mfr #: 3WY51
Overall Length: 8"Spring Return: No
Jaw Length: 1-5/8"High Leverage: Yes
Jaw Width: 1-3/16"Item: Insulated Linemans Plier
Material: Chrome Vanadium SteelHandle Type: Ergonomic
Tether Capable: Standard Tool (Accessory Needed for Tethering)Fish Tape Puller: No
Jaw Thickness: 17/64"Wire Crimper: No
Country of Origin (subject to change): Taiwan

Product Description

Insulated Linesman Pliers, Overall Length 8 In., Standard Tool(Accessory Needed for Tethering), Jaw Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.