KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Round Nose Plier, 6-1/4 in.

WESTWARD| Zoro #: G1712514| Mfr #: 5UFV9

$32.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Side Cutter: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712514 Mfr #: 5UFV9
ESD Safe: NoSide Cutter: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Length: 1-7/8"
Spring Return: NoMaterial: steel
Joint Type: SolidHandle Type: Ergonomic
Gripping Surface: SmoothWire Crimper: No
Tip Width: 3/32"Standards: IEC60900:2004
Handle Color: Red/YellowWire Stripper: No
Item: Round Nose PlierMax. Jaw Opening: 1-3/16"
Insulated / Uninsulated: InsulatedJaw Bend: 0 Degrees
Cutting Capacity/Material: Not SpecifiedVoltage Rating: 1000V
Overall Length: 6-1/4"Jaw Width: 45/64"
Nonsparking: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Insulated Round Nose Pliers, Number of Pieces 1, Round Nose Type, Overall Length (In.) 6-1/4, Jaw Length (In.) 1-7/8, Jaw Width (In.) 45/64, Side Cutter Yes, Standard Cutting Edge, Handle Type Co-Molded, Red/Yellow, Spring Return No, Steel Construction, Voltage Rating 1000V, Meets/Exceeds IEC60900:2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews