Insulated Tool Set, 40 pc.

WESTWARD| Zoro #: G0840113| Mfr #: 5UFT8

$1389.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Drivers Included: 6mm, 7mm, 8mm, 9mm, 10mmNumber of Pieces: 40Tool Storage Type Included: Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840113 Mfr #: 5UFT8
Nut Drivers Included: 6mm, 7mm, 8mm, 9mm, 10mmNumber of Pieces: 40
Tool Storage Type Included: BagTool Storage Included: Yes
Drive Size: 3/8"Max. Use Voltage: 1000VAC
Sockets Included: (7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mmIncludes:
Country of Origin (subject to change): Multiple

Description

Insulated Tool Kit, Maintenance, Number of Pieces 40, Includes Nos. G3476672 Open End Wrench Set, G2579175 Socket Set, G2364336 Side Cutter, G2374267 Diagonal Cutter, G2796342 Pump Plier, G2565613 Long Nose Plier, G1085795 Wire Stripper, G2430547 Skinning Knife, Screwdrivers - Slotted G1534574, G1320015, G3281817, Phillips G3084322, G1656654, G3322514 Nut Driver, T-Handle Hex Key Set, Tool Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews