KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Tool Set, 7 pc.

WESTWARD| Zoro #: G0574944| Mfr #: 1YXJ6

$213.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Tool Storage Type Included: Case
Tool Storage Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574944 Mfr #: 1YXJ6
Number of Pieces: 7Tool Storage Type Included: Case
Tool Storage Included: YesMax. Use Voltage: 1000VAC
Standards: IEC 60900Country of Origin (subject to change): Taiwan, Province of China

Description

Insulated Tool Set, Number of Pieces 7, Pliers Included Combination Pliers 8 In., Diagonal Cutters 8 In., Long-Nose Pliers 8 In., Water Pump Pliers 10 In., Screwdrivers Included (2) Cabinet Tip Slotted Screwdrivers: 5/32 In. x 4 In., 1/4 In. x 6 In., Phillips Screwdriver #2 x 4 In., Tool Storage Included No, Includes 8 In. Combination Pliers, 8 In. Long Nose, 8 In. Diagonal, 10 In. Water Pump Pliers, 5/32 x 4 In. and 1/4 x 6 In. Slotted Screwdrivers, #2 x 4 In. Phillips Screwdriver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews