KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Integrated Die/Die Stock, 12mmx1.75mm

WESTWARD| Zoro #: G1289687| Mfr #: 2PCL3

$14.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Integrated Die/Die Stock
Pitch: 1.75 mm
Thickness (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289687 Mfr #: 2PCL3
Item: Integrated Die/Die StockPitch: 1.75 mm
Thickness (In.): 5/8Size: M12
Application: For Threading or Rethreading By HandOutside Dia. (In.): 1-3/8
Thread Type: Metric CoarseMaterial: High Speed Steel
Thread Direction: Right HandCountry of Origin (subject to change): China

Description

Integrated Die/Die Stock, High Speed Steel, Right, Size 12mm, Pitch 1.75 mm, Metric Coarse, Outside Dia 1 3/8 In, Thickness 5/8 In, For Threading or Rethreading By Hand

Reviews