Integrated Die/Die Stock, 1/4-20

WESTWARD| Zoro #: G1828757| Mfr #: 2PCL4

$47.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828757 Mfr #: 2PCL4
Material: High Speed SteelThread Direction: Right Hand
Includes: -Thickness (In.): 5/8
Application: For Threading or Rethreading By HandItem: Integrated Die/Die Stock
Number of Pieces: -Size: 1/4"
Pitch: 20Thread Type: NC
Outside Dia. (In.): 1-3/8Hex Size (In.): -
Country of Origin (subject to change): China

Product Description

Integrated Die/Die Stock, High Speed Steel, Right, Size 1/4 In, Pitch 20, NC, Outside Dia 1 3/8 In, Thickness 5/8 In, For Threading or Rethreading By Hand

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.