Integrated Die/Die Stock Set, Metric, 8pcs

WESTWARD| Zoro #: G1297116| Mfr #: 2PCR1

$122.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297116 Mfr #: 2PCR1
Sizes Included: M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, M10x1.5, M12x1.75Includes: 1.5oz Lubricant Oil, Carrying Case
Item: Die Stock SetNumber of Pieces: 8
Thread Type: MetricDie Thread Size: M3x0.50 to M12x1.75
Die Material: High Speed SteelDie Shape: Round Fixed
Country of Origin (subject to change): China

Product Description

Integrated Die/Die Stock Set, Metric, Number of Pieces 8, High Speed Steel, Sizes Included M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.75, Includes 1.5oz Lubricant Oil, Carrying Case

Product Reviews

Save 15%. Sign up for Z-mail.