Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

41-47/64"W Intermediate Chest 3 Drawers, Stainless Steel, 18-35/64"D

  • Zoro #: G0335330
  • Mfr #: 53RH51

$641.87

  • Drawer Slides: Ball Bearing
  • Number of Drawers: 3
  • Features: Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Westward #53RH51 Specifications

  • Zoro #: G0335330
  • Mfr #: 53RH51
Drawer Slides: Ball Bearing Number of Drawers: 3
Features: Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets Tool Storage Type Included: Middle Tool Chest
Storage Capacity: 5105 cu. in. Depth: 18-35/64"
Finish: None Gauge: 19
Locking System: Heavy Duty Central Color: Stainless Steel
For Use With: Roller Cabinets Drawer Color: Stainless Steel
Width: 41-47/64" Item: Intermediate Chest
Handle Design: Steel with Plastic Brackets Load Rating: 1200 lb.
Includes: Lock, Keys, (3) 2.5mm EVA Drawer Liners Series: Heavy Duty
Configuration: (3) 42" Drawer Intermediate Chest Material: Stainless Steel
Height: 13-53/64" Drawer Capacity: 99 lb.
Number of Handles: 2 Country of Origin (subject to change): China

Description

Tools can be expensive, so it’s important to invest in storage that keeps them secure and safe. Here is some additional information about Westward Intermediate Chest. Width: 41-47/64", Color: Stainless Steel, Material: Stainless Steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #53RH51