KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter, 115VAC, 10 to 15 VDC, 300W

WESTWARD| Zoro #: G0890391| Mfr #: 1JYT7

$76.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.87"
Number of Outlets: 2
DC Connection: Input Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890391 Mfr #: 1JYT7
Width: 2.87"Number of Outlets: 2
DC Connection: Input TerminalsNominal Output Power: 300W
Item: InverterDepth: 10.70"
Inverter Input Voltage: 10 to 15VDCCase Material: Aluminum
Height: 11.00"Inverter Output Voltage: 115VAC
Outlet Type: Standard 3-Prong OutletPeak Output Power: 600W
Country of Origin (subject to change): Taiwan, Province of China

Description

Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 10 to 15VDC, Nominal Output Power 300W, Peak Output Power 600W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Input Terminals, Height 11.00 In., Width 2.87 In., Depth 10.70 In., Case Material Aluminum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews