KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter, 115VAC, 10 to 15 VDC, 600W

WESTWARD| Zoro #: G2390534| Mfr #: 1JYT8

$150.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.25"
Number of Outlets: 2
DC Connection: Input Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390534 Mfr #: 1JYT8
Width: 12.25"Number of Outlets: 2
DC Connection: Input TerminalsNominal Output Power: 600W
Item: InverterDepth: 8.25"
Inverter Input Voltage: 10 to 15VDCCase Material: Aluminum
Height: 2.25"Inverter Output Voltage: 115VAC
Outlet Type: Standard 3-Prong OutletPeak Output Power: 1200W
Country of Origin (subject to change): Taiwan, Province of China

Description

Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 10 to 15VDC, Nominal Output Power 600W, Peak Output Power 1200W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Input Terminals, Height 2.25 In., Width 12.25 In., Depth 8.25 In., Case Material Aluminum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews