Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter, 115VAC, 12VDC, 400W, 2-Outlet

  • Zoro #: G4705775
  • Mfr #: 26W999
$56.81
  • Inverter Input Voltage: 12V DC
  • Peak Output Power: 800 W
  • Nominal Output Power: 400 W
See full product details
Orders over $75 ship free.

Westward #26W999 Specifications

  • Zoro #: G4705775
  • Mfr #: 26W999
Inverter Input Voltage: 12V DC Peak Output Power: 800 W
Nominal Output Power: 400 W Depth: 2.17 in
Inverter Output Voltage: 115V AC DC Connection: Cigarette Lighter Input Plug and Battery Clamps
Number of Outlets: 2 Width: 4.53 in
Item: Inverter Includes: Battery Clamps, Cigarette Plug Terminal
Outlet Type: Standard 3-Prong Outlet Height: 7.09 in
Case Material: ABS Facets//Item: Inverter
Facets//Nominal Output Power: 400W Facets//Width: 4.53"
Facets//Case Material: ABS Facets//Inverter Input Voltage: 12V DC
Facets//Peak Output Power: 800W Facets//DC Connection: Cigarette Lighter Input Plug and Battery Clamps
Facets//Inveter Output Voltage: 115V AC Facets//Depth: 2.17"
Facets//Outlet Type: Standard 3-Prong Outlet Facets//Height: 7.09"
Facets//Number of Outlets: 2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Voltage 115V AC, Inverter Input Voltage 12V DC, Nominal Output Power 400 W, Peak Output Power 800 W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Cigarette Lighter Input Plug and Battery Clamps, Height 7.09 in, Width 4.53 in, Depth 2.17 in, Case Material ABS, Includes Battery Clamps, Cigarette Plug Terminal

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Westward #26W999