HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Inverter, 115VAC, 13.8VDC, 200W, 1-Outlet

WESTWARD| Zoro #: G2250604| Mfr #: 1YAY3

$36.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outlet Type: Standard 3-Prong Outlet
Depth: 6.50"
Width: 4.60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250604 Mfr #: 1YAY3
Outlet Type: Standard 3-Prong OutletDepth: 6.50"
Width: 4.60"DC Connection: Cigarette Lighter Input
Peak Output Power: 400WInverter Output Voltage: 115VAC
Height: 2.3"Nominal Output Power: 200W
Item: InverterNumber of Outlets: 1
Case Material: AluminumInverter Input Voltage: 13.8VDC
Country of Origin (subject to change): China

Description

Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 13.8VDC, Nominal Output Power 200W, Peak Output Power 400W, Number of Outlets 1, Outlet Type Standard 3-Prong Outlet, DC Connection Cigarette Lighter Input, Height 2.3 In., Width 4.60 In., Depth 6.50 In., Case Material Aluminum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews