KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter Cable, 75 W-200 W Inverter

WESTWARD| Zoro #: G0505041| Mfr #: 1YAY2

$8.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 ft. Cable, AWG #14, Socket and Battery Post Clips
Item: Inverter Cable
For Use With: 1YAY1, 85 W-200 W Inverter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505041 Mfr #: 1YAY2
Includes: 1 ft. Cable, AWG #14, Socket and Battery Post ClipsItem: Inverter Cable
For Use With: 1YAY1, 85 W-200 W InverterCountry of Origin (subject to change): China

Description

Inverter Cable, Height (In.) -, Depth (In.) -, Width (In.) -, Amp Hours -, For Use With G2599003, 85 W-200 W Inverter, Includes 1 ft. Cable, AWG #14, Socket and Battery Post Clips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews