KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 1" Focus, -28 to 230 Deg F

WESTWARD| Zoro #: G1198942| Mfr #: 1VER1

$29.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCD
Focus Spot Size and Distance: 1" @ 1"
Emissivity: Fixed 0.95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198942 Mfr #: 1VER1
Display: LCDFocus Spot Size and Distance: 1" @ 1"
Emissivity: Fixed 0.95Data Hold: Yes
Battery Type: (2) LR44Spectral Response: 5.0 to 14 uM
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -28 Degrees to 230 Degrees F
Accuracy: 2.5 Degrees C ( +/-4.5 Degrees F) or +/-2.5% of Reading Whichever is GreaterRepeatability: +/-2.0%
Operating Temp. Range: 32 Degrees to 120 Degrees FTrigger: Push Button
Temp. Range (C): -33 Degrees to 110 Degrees CItem: Infrared Thermometer
Laser Sighting: Single DotIncludes: Battery and Wrist Strap
Response Time: 1 secondCountry of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -28 Degrees to 230 Degrees , Temp. Range (C) - Infrared -33 Degrees to 110 Degrees , Focus Spot Size and Distance - Infrared 1 In. @ 1 In., Temp. Accuracy (C) - Infrared +/-2.5 Percent of Reading or +/-2.5 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-2.5 Percent of Reading or +/-4.5 Degrees Whichever is Greater, Emissivity Fixed 0.95, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews