Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
IR Therm, 1" @ 1" Focus, -67 to 428 Deg. F
  • Zoro #: G0269561
  • Mfr #: 1VEP7
$30.26
  • Response Time: 1 second
  • Laser Sighting: Single Dot
  • Calibration Certificate Included: No
See full product details
Orders over $50 ship free.

Westward #1VEP7 Specifications

  • Zoro #: G0269561
  • Mfr #: 1VEP7
Response Time: 1 second Laser Sighting: Single Dot
Calibration Certificate Included: No Repeatability: +/-2.0%
Focus Spot Size and Distance - Infrared: 1" @ 1" Operating Temp. Range: 14 Degrees to 122 Degrees F
Focus Spot Size and Distance: 1" @ 1" Display - IR Camera: LCD
Display: LCD Emissivity: Fixed 0.95
Item - Infrared Thermometer: Infrared Thermometer Spectral Response: 8.0 to 14 uM
Includes: Battery and Neck Lanyard Spectral Response - Infrared: 8.0 to 14.0um
Item: Infrared Thermometer Temp. Range (C) - Infrared: -55 Degrees to 220 Degrees
Data Logging - Instrument: No Accuracy: +/-2 Degrees C or +/-2% of Reading Whichever is Greater
Laser Sighting - Infrared: Single Dot Temp. Range (C): -55 Degrees to 220 Degrees C
Temp. Accuracy (F) - Infrared: +/-2.0% or +/-4.0 Degrees Whichever is Greater Battery Type: CR2032 Lithium-ion
Memory: Max/Min Manufacturers Warranty Length: 1 yr.
Memory - Instrument: Max., Min. Temp. Accuracy (C) - Infrared: +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Data Hold: N/A Temp. Range (F): -67 to 428 Degrees F
Temp. Range (F) - Infrared: -67 Degrees to 428 Degrees Temperature Alarm - Thermometer: No
Trigger: Push Button Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Infrared Thermometer, Temp. Range (F) - Infrared -67 Degrees to 428 Degrees , Temp. Range (C) - Infrared -55 Degrees to 220 Degrees , Focus Spot Size and Distance - Infrared 1 In. @ 1 In., Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-2.0 Percent or +/-4.0 Degrees Whichever is Greater, Emissivity Fixed 0.95, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No, Temperature Alarm - Thermometer No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Westward #1VEP7