IR Therm, 1" @ 12", -25 to 999 Deg. F

WESTWARD| Zoro #: G2081405| Mfr #: 1VER2

$170.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081405 Mfr #: 1VER2
Laser Sighting: Single DotItem: Infrared Thermometer
Operating Temp. Range: 32 Degrees to 122 Degrees FAccuracy: +/-5 Degrees F or +/-2.0%
Display: Backlit LCDResponse Time: 500 msec.
Temp. Range (F): -25 Degrees to 999 Degrees FIncludes: Pouch Case
Trigger: Push ButtonBattery Type: 9V
Data Hold: YesManufacturers Warranty Length: 2 Yr.
Temp. Range (C): -32 Degrees to 535 Degrees CRepeatability: +/-2 Degrees F
Focus Spot Size and Distance: 1" @ 12"Emissivity: Fixed 0.95
Spectral Response: 5.0 to 14 uMCountry of Origin (subject to change): Taiwan

Product Description

Infrared Thermometer, Temp. Range (F) -25 Degrees to 999 Degrees F, Focus Spot Size and Distance 1 In. @ 12 In., Accuracy +/-5 Degrees F or +/-2.0 Percent, Emissivity Fixed 0.95, Includes Pouch Case, Laser Sighting Single Dot, Battery Type 9V, Display Backlit LCD, Temp. Range (C) -32 Degrees to 535 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.