KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 12", -76 to 1022 Deg. F

WESTWARD| Zoro #: G1100757| Mfr #: 6AUD3

$76.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Repeatability: +/-0.15 Degrees C @ 25 Degrees C, +/-0.75 Degrees C @ 80 Degrees C
Accuracy: +/-2 Degrees F or +/-1%
Battery Type: (2) AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100757 Mfr #: 6AUD3
Repeatability: +/-0.15 Degrees C @ 25 Degrees C, +/-0.75 Degrees C @ 80 Degrees CAccuracy: +/-2 Degrees F or +/-1%
Battery Type: (2) AAAStandards: FDA Class II Laser, CE, RoHS
Focus Spot Size and Distance: 1" @ 12"Display: LCD
Manufacturers Warranty Length: 1 yr.Special Features: K Type Thermocouple Socket For Contact Type Measuring
Temp. Range (C): -60 Degrees to 550 Degrees CItem: Infrared Thermometer
Alarm Indication: YesAlarm: yes
Spectral Response: 8.0 to 14 uMResponse Time: 1 sec.
Temp. Range (F): -76 Degrees to 1022 Degrees FResolution: 0.1 Degrees Up to 1000 Degrees , 1 Degrees over 1000 Degrees
Emissivity: Adjustable 0.10 to 1.00Trigger: Yes
Operating Temp. Range: 32 Degrees to 122 Degrees FLaser Sighting: Dual Laser
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -76 Degrees to 1022 Degrees F, Focus Spot Size and Distance 1 In. @ 12 In., Accuracy +/-2 Degrees F or +/-1 Percent, Emissivity Adjustable 0.10 to 1.00, Laser Sighting Dual Laser, Battery Type (2) AAA, Alarm Yes, Display LCD, Temp. Range (C) -60 Degrees to 550 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews