IR Therm, 1" @ 12", -76 to 932 Deg. F

WESTWARD| Zoro #: G2137161| Mfr #: 1VEP6

$114.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Battery Type: (2) AAA
Temp. Range (C): -60 Degrees to 500 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137161 Mfr #: 1VEP6
Display: Backlit LCDBattery Type: (2) AAA
Temp. Range (C): -60 Degrees to 500 Degrees CIncludes: Battery and Instructions
Accuracy: +/-3.6 Degrees F or +/-2%Emissivity: Fixed 0.95
Laser Sighting: Single DotResponse Time: 0.5 to 1 second
Manufacturers Warranty Length: 1 yr.Trigger: Yes
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Infrared Thermometer
Spectral Response: 8.0 to 14 uMRepeatability: +/-2.0%
Focus Spot Size and Distance: 1" @ 12"Data Hold: Yes
Temp. Range (F): -76 Degrees to 932 Degrees FMemory: Max
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -76 Degrees to 932 Degrees F, Focus Spot Size and Distance 1 In. @ 12 In., Accuracy +/-3.6 Degrees F or +/-2 Percent, Emissivity Fixed 0.95, Includes Battery and Instructions, Laser Sighting Single Dot, Battery Type (2) AAA, Display Backlit LCD, Temp. Range (C) -60 Degrees to 500 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews