Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IR Therm, 1" @ 2.5", -67 to 482 Deg. F

  • Zoro #: G0512592
  • Mfr #: 1VEP5

$75.03

  • Spectral Response: 5.0 to 14 uM
  • Calibration Certificate Included: No
  • Response Time: 1.0 sec.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #1VEP5 Specifications

  • Zoro #: G0512592
  • Mfr #: 1VEP5
Spectral Response: 5.0 to 14 uM Calibration Certificate Included: No
Response Time: 1.0 sec. Focus Spot Size and Distance - Infrared: 2" @ 5"
Repeatability: IR +/-4 Degrees F or +/-2%, Probe +/-1.4 Degrees F or +/-1% Battery Type: (2) AAA
Memory - Instrument: Max., Min. Temp. Range (F): Infrared -67 Degrees to 482 Degrees F, Probe -67 Degrees to 626 Degrees F
Temp. Accuracy (C) - Infrared: +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater Focus Spot Size and Distance: 1" @ 2.5"
Operating Temp. Range: 32 Degrees to 122 Degrees F Item: Infrared Thermometer
Data Logging - Instrument: No Temp. Range (F) - Infrared: -67 Degrees to 482 Degrees
Laser Sighting - Infrared: Single Dot Data Hold: Yes
Temp. Range (C): Infrared -55 Degrees to 250 Degrees C, Probe -55 Degrees to 330 Degrees C Temperature Alarm - Thermometer: No
Temp Range (F) - Probe and Other: Probe -67 Degrees to 626 Degrees Temp. Accuracy (F) - Infrared: +/-2.0% or +/-3.6 Degrees Whichever is Greater
Display: LCD Laser Sighting: Single Dot
Manufacturers Warranty Length: 1 yr. Emissivity: Adjustable 0.10 to 1.00
Accuracy: +/-3.6 Degrees F or +/-2.0% Temp Range (C) - Probe and Other: Probe -55 Degrees to 330 Degrees
Standards: CE, RoHS, WEEE Item - Infrared Thermometer: Infrared Thermometer
Memory: Max/Min Trigger: Push Button
Temp. Range (C) - Infrared: -55 Degrees to 250 Degrees Display - IR Camera: LCD
Spectral Response - Infrared: 5.0 to 14.0um Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Infrared Thermometer, Temp. Range (F) - Infrared -67 Degrees to 482 Degrees , Temp. Range (C) - Infrared -55 Degrees to 250 Degrees , Focus Spot Size and Distance - Infrared 2 In. @ 5 In., Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-2.0 Percent or +/-3.6 Degrees Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #1VEP5