IR Therm, 1" @ 30", -76 to 1400 Deg. F

WESTWARD| Zoro #: G1433756| Mfr #: 6AUD4

$141.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1433756 Mfr #: 6AUD4
Alarm Indication: YesEmissivity: Adjustable 0.10 to 1.00
Alarm: yesLaser Sighting: Dual Laser
Repeatability: +/-0.15 Degrees C @ 25 Degrees C, +/-0.75 Degrees C @ 80 Degrees CResolution: 0.1 Degrees Up to 1000 Degrees , 1 Degrees over 1000 Degrees
Trigger: YesSpectral Response: 8.0 to 14 uM
Item: Infrared ThermometerSpecial Features: K Type Thermocouple Socket For Contact Type Measuring
Standards: FDA Class II Laser, CE, RoHSResponse Time: 1 sec.
Battery Type: (2) AAAManufacturers Warranty Length: 1 yr.
Accuracy: +/-4 Degrees F or +/-2% Whichever is GreaterDisplay: Backlit LCD
Includes: BatteriesOperating Temp. Range: 32 Degrees to 122 Degrees F, 0 Degrees to 50 Degrees C
Focus Spot Size and Distance: 1" @ 30"Temp. Range (F): -76 Degrees to 1400 Degrees F
Temp. Range (C): -60 Degrees to 760 Degrees CCountry of Origin (subject to change): China

Product Description

Infrared Thermometer, Temp. Range (F) -76 Degrees to 1400 Degrees F, Temp. Range (C) -60 Degrees to 760 Degrees C, Focus Spot Size and Distance 1 In. @ 30 In., Accuracy +/-5 Degrees F or +/-2 Percent, Emissivity Adjustable 0.10 to 1.00, Laser Sighting Dual Laser, Battery Type (2) AAAAlarm YesDisplay LCD, Resolution +/-0.1 Degrees F (0.1 Degrees C) at -83.2 Degrees to 999.9 Degrees (F or C), otherwise +/-1 Degrees F or C, Spectral Response 8 to 14 uM, Response Time Less Than 1 sec.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.