20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

IR Therm, 1" @ 50", -58 to 1832 Deg. F

WESTWARD| Zoro #: G1025525| Mfr #: 1VER4

$316.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025525 Mfr #: 1VER4
Laser Sighting: Single DotItem: Infrared Thermometer
Operating Temp. Range: 32 Degrees to 122 Degrees FAccuracy: +/-5 Degrees F or +/-2.0%
Data Hold: YesManufacturers Warranty Length: 2 Yr.
Temp. Range (C): -50 Degrees to 1000 Degrees CAlarm Indication: High/Low Audible
Repeatability: +/-2 Degrees FData Logging: 10 Points
Focus Spot Size and Distance: 1" @ 50"Alarm: High/Low Audible
Emissivity: Adjustable 0.10 to 1.00Spectral Response: 8.0 to 14 uM
Display: Backlit LCDResponse Time: 500 msec.
Temp. Range (F): -58 Degrees to 1832 Degrees FMemory: Max/Min
Includes: Battery, Wrist Strap and Carrying CaseTrigger: Yes
Battery Type: 9VCountry of Origin (subject to change): Taiwan

Product Description

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1832 Degrees F, Focus Spot Size and Distance 1 In. @ 50 In., Accuracy +/-5 Degrees F or +/-2.0 Percent, Emissivity Adjustable 0.10 to 1.00, Includes Battery, Wrist Strap and Carrying Case, Laser Sighting Single Dot, Battery Type 9V, Data Logging 10 Points, Alarm High/Low Audible, Display Backlit LCD, Temp. Range (C) -50 Degrees to 1000 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.