KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 6" Focus, -67 to 482 Deg F

WESTWARD| Zoro #: G2120316| Mfr #: 1EZ22

$48.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCD
Battery Type: (2) CR2032 Lithium
Temp. Range (C): -55 Degrees to 250 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120316 Mfr #: 1EZ22
Display: LCDBattery Type: (2) CR2032 Lithium
Temp. Range (C): -55 Degrees to 250 Degrees CIncludes: Battery and Wrist Strap
Accuracy: +/-2 Degrees C or +/-2% of Reading Whichever is GreaterEmissivity: Fixed 0.95
Trigger: Push ButtonLaser Sighting: Single Dot
Operating Temp. Range: 14 Degrees to 122 Degrees FItem: Infrared Thermometer
Repeatability: +/-2.0%Data Hold: Yes
Temp. Range (F): -67 Degrees to 482 Degrees FFocus Spot Size and Distance: 1" @ 6"
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -67 Degrees to 482 Degrees F, Focus Spot Size and Distance 1 In. @ 6 In., Accuracy +/-2 Degrees C or +/-2 Percent of Reading Whichever is Greater, Emissivity Fixed 0.95, Includes Battery and Wrist Strap, Laser Sighting Single Dot, Battery Type (2) CR2032 Lithium, Display LCD, Temp. Range (C) -55 Degrees to 250 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews