SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jack, Bottle

WESTWARD| Zoro #: G0716274| Mfr #: 3ZC57

$89.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Height Min.: 6-1/2"Lifting Capacity: 20 tonsLifting Height Max.: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716274 Mfr #: 3ZC57
Lifting Height Min.: 6-1/2"Lifting Capacity: 20 tons
Lifting Height Max.: 11-1/4"Type: Low-Profile Side Pump
Extension Screw: 1-5/8"Item: Bottle Jack
Finish: Durable Baked Blue EnamelHydraulic Stroke: 3-1/8"
Standards: ASME-PALDBase Size: 6-1/4" x 5-3/4""
Country of Origin (subject to change): China

Description

Hydraulic Bottle Jack, Lifting Capacity 20 Tons, Lowered Saddle Height 6 1/2 Inches, Raised Saddle Height 11 1/4 Inches, Base Size 6-1/4 x 5-3/4 Inches, Extension Screw 1 5/8 Inches, Shorty Series, Adjustable Extendable Screw, Cleated Saddle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews